Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH255149DG/110G-KC3 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MzV8aW1hZ2UvanBlZ3xhR1E0TDJneFppOHhNRGcyTURJMk5UazVOak14T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8YmNkZjM0ZDgxYmEwNzEzOTNmZjM2NzY2YzlhZTkzZDk2NDUzOTQ4ZjNiODkwMGZhOTQ2MGQyMjRhZmIzYmFmNA
24666924 Tapered Roller Bearing Assemblies 

NSK NSK

HH255149DG/110G-KC3

Description

HH255149DG/110G-KC3 TAPERED ROLLER BRG ; 11" BOREX18" OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH255149DG; 11" Bore; 18" Outside Diameter; 9-5/8" Width; Single Row

Part #

HH255149DG/110G-KC3

BDI #
24666924

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
165
EAN
0192661047125
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH255149DG
Assembly Components
HH255149DG (1) | HH255110G (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
363.763
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH255149DG; 11" Bore; 18" Outside Diameter; 9-5/8" Width; Single Row
Outside Diameter
18 Inch | 457.2 Millimeter
Assembly Width
9.625 Inch | 244.475 Millimeter
Bore
11 Inch | 279.4 Millimeter