

TIMKEN
TIMKEN
HH926749-902A9
TIMKEN TIMKEN
Description
HH926749-902A9 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 3-1/4" Width; Single Row
Part #
HH926749-902A9
BDI #
1357833
Details
5269.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH926749-902A9/p/1357833
Your Price
$ 5,269.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.18
EAN
0053893038131
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH926749
Assembly Number
902A9
Assembly Components
HH926749 (1) | HH926710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH926749-902A9
Weight / LBS
46.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH926749; 4-3/4" Bore; 10-3/4" Outside Diameter; 3-1/4" Width; Single Row
Outside Diameter
10.75 Inch | 273.05 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Assembly Width
3.25 Inch | 82.55 Millimeter