

TIMKEN
TIMKEN
HH932132-90066
TIMKEN TIMKEN
Description
HH932132-90066 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-1-ROW 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12" Outside Diameter; 7" Width; Double Row
Part #
HH932132-90066
BDI #
1357860
Details
24111.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH932132-90066/p/1357860
Your Price
$ 24,111.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
64.75
EAN
0053893714219
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH932132
Assembly Number
90066
Assembly Components
HH932132 (2) | HH932110 (2) | HH932110EB (1) | HH932132XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavier Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH932132-90066
Weight / LBS
142.626
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH932132; 5" Bore; 12" Outside Diameter; 7" Width; Double Row
Outside Diameter
12 Inch | 304.8 Millimeter
Assembly Width
7 Inch | 177.8 Millimeter
Bore
5 Inch | 127 Millimeter