https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
SKF
SKF
HM 88542/2/510/2/QCL7C
SKF SKF
Description
HM 88542/2/510/2/QCL7C
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88542; 31.75MM Bore; 73.025MM Outside Diameter; 29.37MM Width; Single Row
Part #
HM 88542/2/510/2/QCL7C
BDI #
1422732
Details
3085.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM-88542-2-510-2-QCL7C/p/1422732
Your Price
RSD 3,085.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.618
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM88542
Assembly Components
HM88542 (1) | HM88510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.345
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM88542; 31.75MM Bore; 73.025MM Outside Diameter; 29.37MM Width; Single Row
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Assembly Width
1.156 Inch | 29.37 Millimeter
