Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM120848-90011 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
1357978 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

HM120848-90011

Description

HM120848-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM120848; 4" Bore; 6-1/2" Outside Diameter; 4.196" Width; Double Row

Part #

HM120848-90011

BDI #
1357978

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.643
EAN
0053893846712
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM120848
Assembly Number
90011
Assembly Components
HM120848 (2) | HM120817XD (1) | HM120848XA (1) | K53399 (3) | K84326 (1) | K86874 (1) | K86877 (1) | K86890 (2) | K86891 (1) | K86895 (2) | K89716 (1)
End Play
0.021 to 0.027
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM120848-90011
Weight / LBS
34.488
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM120848; 4" Bore; 6-1/2" Outside Diameter; 4.196" Width; Double Row
Bore
4 Inch | 101.6 Millimeter
Assembly Width
4.196 Inch | 106.578 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter