

TIMKEN
TIMKEN
HM215249-9X021 (SET113)
TIMKEN TIMKEN
Description
TIMKEN HM215249-9X021 (SET113)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM215249; 3" Bore; 5.196" Outside Diameter; 1.535" Width; Single Row
Part #
HM215249-9X021 (SET113)
BDI #
1425179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM215249-9X021-(SET113)/p/1425179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.979
EAN
0053893047010
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM215249
Assembly Components
HM215249 (1) | HM215210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM215249; 3" Bore; 5.196" Outside Diameter; 1.535" Width; Single Row
Bore
3 Inch | 76.2 Millimeter
Assembly Width
1.535 Inch | 39 Millimeter
Outside Diameter
5.196 Inch | 131.978 Millimeter