

TIMKEN
TIMKEN
HM231149-90100
TIMKEN TIMKEN
Description
HM231149-90100 TAPERED ROLLER BRG ASSY ; POR 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231149; 5-7/8" Bore; 9-5/16" Outside Diameter; 5-3/16" Width; Double Row
Part #
HM231149-90100
BDI #
1358573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM231149-90100/p/1358573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.61
EAN
0053893525303
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM231149
Assembly Number
90100
Assembly Components
HM231149 (2) | HM231111CD (1) | HM231149XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231149-90100
Weight / LBS
45.39
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM231149; 5-7/8" Bore; 9-5/16" Outside Diameter; 5-3/16" Width; Double Row
Outside Diameter
9.313 Inch | 236.55 Millimeter
Assembly Width
5.188 Inch | 131.775 Millimeter
Bore
5.875 Inch | 149.225 Millimeter