https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
HM237535-90138
TIMKEN TIMKEN
Description
HM237535-90138 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237535; 6-1/2" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Part #
HM237535-90138
BDI #
1358635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM237535-90138/p/1358635
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
36.083
EAN
0053893535425
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM237535
Assembly Number
90138
Assembly Components
HM237535 (2) | HM237510CD (1) | HM237535XB (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237535-90138
Weight / LBS
79.55
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM237535; 6-1/2" Bore; 11-3/8" Outside Diameter; 5-5/8" Width; Double Row
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Assembly Width
5.625 Inch | 142.875 Millimeter
