https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
HM262749-90081
TIMKEN TIMKEN
Description
HM262749-90081 TAPERED ROLLER BEARING ; DOUBLE ROW ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262749; 13-5/8" Bore; 19-1/4" Outside Diameter; 7-7/8" Width; Double Row
Part #
HM262749-90081
BDI #
1358960
Details
45961.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM262749-90081/p/1358960
Your Price
$ 45,961.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
112.993
EAN
0053893567280
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM262749
Assembly Number
90081
Assembly Components
HM262749 (2) | HM262710CD (1) | HM262749XB (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262749-90081
Weight / LBS
253.087
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM262749; 13-5/8" Bore; 19-1/4" Outside Diameter; 7-7/8" Width; Double Row
Assembly Width
7.875 Inch | 200.025 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
