TIMKEN
TIMKEN
HM266448WS-902A3
TIMKEN TIMKEN
Description
HM266448WS-902A3 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266448; 15-1/8" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Part #
HM266448WS-902A3
BDI #
24625445
Details
28068.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266448WS-902A3/p/24625445
Your Price
$ 28,068.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
74.77
EAN
0053893050966
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266448
Assembly Number
902A3
Assembly Components
HM266448WS (1) | HM266410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266448WS-902A3
Weight / LBS
164.829
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266448; 15-1/8" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
15.125 Inch | 384.175 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter

