https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
HM266449-90052
TIMKEN TIMKEN
Description
HM266449-90052 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Part #
HM266449-90052
BDI #
1359094
Details
30594.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM266449-90052/p/1359094
Your Price
$ 30,594.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
78.875
EAN
0053893789866
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM266449
Assembly Number
90052
Assembly Components
HM266449 (1) | HM266410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266449-90052
Weight / LBS
173.89
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM266449; 15-1/8" Bore; 21-1/2" Outside Diameter; 4-1/8" Width; Single Row
Bore
15.125 Inch | 384.175 Millimeter
Assembly Width
4.125 Inch | 104.775 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
