

TIMKEN
TIMKEN
HM803146-99404-
TIMKEN TIMKEN
Description
HM803146-99404 TPD RLR MULTI-BRNG KIT ; POR 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803146; 1-5/8" Bore; 3-1/2" Outside Diameter; 1-3/16" Width; Single Row
Part #
HM803146-99404-
BDI #
1425194
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM803146-99404-/p/1425194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.839
EAN
0053893662725
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM803146
Assembly Components
HM803146 (1) | HM803110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM803146; 1-5/8" Bore; 3-1/2" Outside Diameter; 1-3/16" Width; Single Row
Outside Diameter
3.5 Inch | 88.9 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter
Bore
1.625 Inch | 41.275 Millimeter