https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-IR-FLNG-TSRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4NXxpbWFnZS9qcGVnfGFEZ3hMMmcxWlM4eE1EZ3lNVFExTnpNM09UTTFPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmU1ZKZlJreE9SMTlVVTFKQ1h6TXdNSGd6TURBdWFuQm58NWJiNTdkZGQ5ZDY4YzEzMDVmMjA1NDEzYWVlYzljMmE1ZjNjMTJhZmZhYTkwMmFjMjZiZWI4MDRjMzkwYmVlOA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-IR-FLNG-TSRB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4NXxpbWFnZS9qcGVnfGFEZ3hMMmcxWlM4eE1EZ3lNVFExTnpNM09UTTFPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmU1ZKZlJreE9SMTlVVTFKQ1h6TXdNSGd6TURBdWFuQm58NWJiNTdkZGQ5ZDY4YzEzMDVmMjA1NDEzYWVlYzljMmE1ZjNjMTJhZmZhYTkwMmFjMjZiZWI4MDRjMzkwYmVlOA
1359423
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
HM807015BR-90017
TIMKEN TIMKEN
Description
HM807015BR-90017 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807015; 4.29" Outside Diameter; Single Row
Part #
HM807015BR-90017
BDI #
1359423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM807015BR-90017/p/1359423
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.73
EAN
0053893693446
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM807015
Assembly Number
90017
Assembly Components
HM807015-BR (1) | K22100 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cup | Heavy Medium Duty | With Snap Ring Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM807015BR-90017
Weight / LBS
1.712
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM807015; 4.29" Outside Diameter; Single Row
Outside Diameter
4.29 Inch | 108.966 Millimeter

