

TIMKEN
TIMKEN
HM813849-906A2
TIMKEN TIMKEN
Description
HM813849-906A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813849; 2-13/16" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Part #
HM813849-906A2
BDI #
1359523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM813849-906A2/p/1359523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.716
EAN
0053893695815
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HM813849
Assembly Number
906A2
Assembly Components
HM813849 (1) | HM813810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM813849-906A2
Weight / LBS
3.937
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM813849; 2-13/16" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
5 Inch | 127 Millimeter