

TIMKEN
TIMKEN
HM926747-902B5
TIMKEN TIMKEN
Description
HM926747-902B5 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926747; 5" Bore; 9" Outside Diameter; 4-9/16" Width; Double Row
Part #
HM926747-902B5
BDI #
1359810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM926747-902B5/p/1359810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.503
EAN
0053893973920
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM926747
Assembly Number
902B5
Assembly Components
HM926747 (2) | HM926710D (1) | HM926747XA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM926747-902B5
Weight / LBS
40.793
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM926747; 5" Bore; 9" Outside Diameter; 4-9/16" Width; Double Row
Outside Diameter
9 Inch | 228.6 Millimeter
Assembly Width
4.563 Inch | 115.9 Millimeter
Bore
5 Inch | 127 Millimeter