

NSK
NSK
HR30307J
NSK NSK
Description
HR30307J TAPER ROLLER BEARING ; TAPER ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR30307; 35MM Bore; 80MM Outside Diameter; 22.75MM Width; Single Row
Part #
HR30307J
BDI #
21471929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HR30307J/p/21471929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.54
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HR30307
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | High Load Capacity | Standard Angle | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.18609
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HR30307; 35MM Bore; 80MM Outside Diameter; 22.75MM Width; Single Row
Assembly Width
0.896 Inch | 22.75 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter