KOYO
KOYO
JHM522649UR/10UR
KOYO KOYO
Description
JHM522649UR/10UR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM522649; 110MM Bore; 180MM Outside Diameter; 47MM Width; Single Row
Part #
JHM522649UR/10UR
BDI #
552718
Details
730.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM522649UR-10UR/p/552718
Your Price
$ 730.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.6
EAN
0605790181696
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JHM522649
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
10.138
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM522649; 110MM Bore; 180MM Outside Diameter; 47MM Width; Single Row
Outside Diameter
7.087 Inch | 180 Millimeter
Assembly Width
1.85 Inch | 47 Millimeter
Bore
4.331 Inch | 110 Millimeter