Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JHM720249-90NA6 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
19287739 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JHM720249-90NA6

Description

JHM720249-90NA6 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM720249; 100MM Bore; 130.5MM Outside Diameter; 40MM Width; Double Row

Part #

JHM720249-90NA6

BDI #
19287739

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.38
EAN
0053893075952
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JHM720249
Assembly Number
90NA6
Assembly Components
JHM720249 (2) | JHM720210 (2) | JXH10010A (1) | HM720210ES (1) | K525362R (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty | 1 Cone Spacer | 1 Cup Spacer | 1 Snap Ring
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
14.06
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM720249; 100MM Bore; 130.5MM Outside Diameter; 40MM Width; Double Row
Assembly Width
1.575 Inch | 40 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.138 Inch | 130.5 Millimeter