https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-DCA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzl8aW1hZ2UvanBlZ3xhR1kwTDJneE1DOHhNREl6TlRNM01UUTROekkyTWk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTBGZk16QXdlRE13TUM1cWNHY3w3Y2MyNGE1YzkzMTQyZDI0YWVhOWY5OTY0MDU5MjU3OGUyMmI4MzkwZmUwYWIzYjZhYzQ4MjQ1NjE2YjYzYmYy
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-DCA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Nzl8aW1hZ2UvanBlZ3xhR1kwTDJneE1DOHhNREl6TlRNM01UUTROekkyTWk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTBGZk16QXdlRE13TUM1cWNHY3w3Y2MyNGE1YzkzMTQyZDI0YWVhOWY5OTY0MDU5MjU3OGUyMmI4MzkwZmUwYWIzYjZhYzQ4MjQ1NjE2YjYzYmYy
TIMKEN
TIMKEN
JL69349-90KA4
TIMKEN TIMKEN
Description
JL69349-90KA4 TAPERED ROLLER BEARING ; DOUBLE CUP ASSY 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL69349; 38MM Bore; 63MM Outside Diameter; 37.846MM Width; Double Row
Part #
JL69349-90KA4
BDI #
1360437
Details
504.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JL69349-90KA4/p/1360437
Your Price
$ 504.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.843
EAN
0053893982403
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JL69349
Assembly Number
90KA4
Assembly Components
JL69349 (2) | JL69310 (2) | JY6307R (1) | K158598R (1) | K158596R (1) | K158597R (1) | K158596R (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup | Light Duty | 1 Cup | Light Duty Spacer | 2 Snap Ring | Double Cup | Light Duty Assembly
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.85
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL69349; 38MM Bore; 63MM Outside Diameter; 37.846MM Width; Double Row
Outside Diameter
2.48 Inch | 63 Millimeter
Bore
1.496 Inch | 38 Millimeter
Assembly Width
1.49 Inch | 37.846 Millimeter

