https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2DCN-4SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFEazBMMmd6Tmk4eE1EYzNNVEV4TURRNU5ESXpPQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVJFTk9YelJUUTFCZk16QXdlRE13TUM1cWNHY3w0MzEwYmY4NWZiNjUwYWQ1MWU0Nzg0MzYzOTlhYzM0ZTU0NmVkMWE4MTdlZWU5ZjkwMWMwYzQyMGI3Y2E3ODM2
TIMKEN
TIMKEN
JLM288449DW-90K01
TIMKEN TIMKEN
Description
JLM288449DW-90K01 TAPERED RLR BRG ASSY ; FOUR ROW 48-60 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM288449; 1070MM Bore; 1400MM Outside Diameter; 860MM Width; Quadruple Row
Part #
JLM288449DW-90K01
BDI #
1360518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM288449DW-90K01/p/1360518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3800.633
EAN
0053893828350
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JLM288449
Assembly Number
90K01
Assembly Components
JLM288449DW (2) | JLM288410 (4) | JYH140030P (1) | JX107030CH (1) | JY140050-Q (2)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Metric
Other Features
2 Double Cone | 4 Single Cup | Light Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM288449DW-90K01
Weight / LBS
378.969
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM288449; 1070MM Bore; 1400MM Outside Diameter; 860MM Width; Quadruple Row
Bore
42.126 Inch | 1070 Millimeter
Outside Diameter
55.118 Inch | 1400 Millimeter
Assembly Width
33.858 Inch | 860 Millimeter
