https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
TIMKEN
TIMKEN
JLM722948-90B02
TIMKEN TIMKEN
Description
JLM722948-90B02 TRB SINGLE ASSEMBLY ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM722948; 115MM Bore; 165MM Outside Diameter; 28MM Width; Single Row
Part #
JLM722948-90B02
BDI #
1360637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM722948-90B02/p/1360637
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.634
EAN
0053893796260
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM722948
Assembly Number
90B02
Assembly Components
JLM722948 (1) | JLM722912 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM722948-90B02
Weight / LBS
3.803
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM722948; 115MM Bore; 165MM Outside Diameter; 28MM Width; Single Row
Bore
4.528 Inch | 115 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Assembly Width
1.102 Inch | 28 Millimeter
