

TIMKEN
TIMKEN
JLM813049-90N01
TIMKEN TIMKEN
Description
JLM813049-90N01 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM813049; 70MM Bore; 110MM Outside Diameter; 52MM Width; Double Row
Part #
JLM813049-90N01
BDI #
1360655
Details
991.47
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JLM813049-90N01/p/1360655
Your Price
$ 991.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.911
EAN
0053893080673
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JLM813049
Assembly Number
90N01
Assembly Components
JLM813049 (2) | JLM813010 (2) | LM813010ES (1) | LM813049XS (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM813049-90N01
Weight / LBS
4.213
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JLM813049; 70MM Bore; 110MM Outside Diameter; 52MM Width; Double Row
Outside Diameter
4.331 Inch | 110 Millimeter
Assembly Width
2.047 Inch | 52 Millimeter
Bore
2.756 Inch | 70 Millimeter