

TIMKEN
TIMKEN
JM718149-90K01
TIMKEN TIMKEN
Description
JM718149-90K01 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM718149; 90MM Bore; 145MM Outside Diameter; 70MM Width; Double Row
Part #
JM718149-90K01
BDI #
1360861
Details
1520.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM718149-90K01/p/1360861
Your Price
$ 1,520.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.498
EAN
0053893804750
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM718149
Assembly Number
90K01
Assembly Components
JM718149 (2) | JM718110 (2) | M718110ES (1) | M718149XA (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM718149-90K01
Weight / LBS
10.206
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM718149; 90MM Bore; 145MM Outside Diameter; 70MM Width; Double Row
Outside Diameter
5.709 Inch | 145 Millimeter
Assembly Width
2.756 Inch | 70 Millimeter
Bore
3.543 Inch | 90 Millimeter