

NTN
NTN
JM736149/JM736110
NTN NTN
Description
JM736149/JM736110 TAPERED ROLLER BEARING ; 180MMX250MMX47MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM736149; 180MM Bore; 250MM Outside Diameter; 47MM Width; Single Row
Part #
JM736149/JM736110
BDI #
1221001
Details
1655.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM736149-JM736110/p/1221001
Your Price
$ 1,655.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.72
EAN
4547359082654
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JM736149
Assembly Components
JM736149 (1) | JM736110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM736149; 180MM Bore; 250MM Outside Diameter; 47MM Width; Single Row
Assembly Width
1.85 Inch | 47 Millimeter
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter