https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFHRmpMMmcyT1M4eE1EZ3lNVFEyTURZeU16TTVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOSVVsOHpNREI0TXpBd0xtcHdad3wyMDA4ODUxZDQ2N2EzZWZmZDBjNDllZGM0YTE2OTVmMzg5NmM3YjFmM2U1ODZlN2ZiZWExOTk0ZTVlNWVmODhi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFHRmpMMmcyT1M4eE1EZ3lNVFEyTURZeU16TTVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOSVVsOHpNREI0TXpBd0xtcHdad3wyMDA4ODUxZDQ2N2EzZWZmZDBjNDllZGM0YTE2OTVmMzg5NmM3YjFmM2U1ODZlN2ZiZWExOTk0ZTVlNWVmODhi
1361168
Tapered Roller Bearing Assemblies
TIMKEN
TIMKEN
JP5049PH-90CA9
TIMKEN TIMKEN
Description
JP5049PH-90CA9 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE PRECISION 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP5049; 50MM Bore; 104MM Outside Diameter; 103.175MM Flange Outside Diameter; 31MM Width; Single Row
Part #
JP5049PH-90CA9
BDI #
1361168
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP5049PH-90CA9/p/1361168
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.216
EAN
0053893806358
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP5049
Assembly Number
90CA9
Assembly Components
JP5049PH (1) | JP5017HR (1) | K518413 (1) | K518414-B (1) | K518416 (1) | K518417 (1) | K523963 (1) | K523971R (1) | K524657 (2) | K524666 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP5049PH-90CA9
Weight / LBS
5.106
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP5049; 50MM Bore; 104MM Outside Diameter; 103.175MM Flange Outside Diameter; 31MM Width; Single Row
Outside Diameter
4.094 Inch | 104 Millimeter
Bore
1.969 Inch | 50 Millimeter
Flange Outside Diameter
4.062 Inch | 103.175 Millimeter
Assembly Width
1.22 Inch | 31 Millimeter

