 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
                
					
						
									TIMKEN
								TIMKEN
							
						
					JRM3938A-90UA2
				 
				TIMKEN TIMKEN
Description
						
                            
								JRM3938A-90UA2 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3938; 38.125MM Bore; 68MM Outside Diameter; 37MM Width; Double Row
                         	Part #
	                    
	                      	JRM3938A-90UA2
							BDI #
						
	                      	1425341
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM3938A-90UA2/p/1425341
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				0.576
					EAN
				0053893092157
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					JRM3938
			Assembly Number
				
					9FUA2
			Assembly Components
				
					JRM3938A (2) | JRM3968XD (1) | GR11 (1) | JRM3900-SA (2)
			End Play
				
					0.005
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Metric
			Other Features
				
					2 Single Cone | 1 Double Cup
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					JRM3938A-90UA2
			Weight / LBS
				
					1.27
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3938; 38.125MM Bore; 68MM Outside Diameter; 37MM Width; Double Row
			Outside Diameter
				
					2.677 Inch | 68 Millimeter
			Bore
				
					1.501 Inch | 38.125 Millimeter
			Assembly Width
				
					1.457 Inch | 37 Millimeter
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter