Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg JRM58049-90UBE
21460144 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM58049-90UBE

Description

JRM58049-90UBE TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM58049; 2.28" Bore; 3.11" Outside Diameter; 1.07" Width; Double Row

Part #

JRM58049-90UBE

BDI #
21460144

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.922
EAN
0053893940601
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM58049
Assembly Number
90UBE
Assembly Components
JRM58049 (1) | JRM58049ES (1) | JRM58011DP (1) | JRM58000SF (2) | GR378 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 2 Seal | 1 EXXON INFINITEC Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
13.05
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM58049; 2.28" Bore; 3.11" Outside Diameter; 1.07" Width; Double Row
Assembly Width
1.07 Inch | 27.178 Millimeter
Bore
2.28 Inch | 57.912 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter