Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JW8049-90K01 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-TM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDR8aW1hZ2UvanBlZ3xhR0ZpTDJnd01DOHhNRGd5TVRRMk1UWTNNVGsyTmk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMVJOWHpNd01IZ3pNREF1YW5Cbnw2OGJhNjYxODZhMDNiZjY5ODZlMzA5MWY1MTEzMDJlMmVjMzBmOWUwZTNjOWY4OTM0YWE3ZmFlZDNlZjk1YmUy
1361349 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JW8049-90K01

Description

JW8049-90K01 TAPERED ROLLER BEARING ; NON-RETURNABLE METRIC 2TS ASSY 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW8049; 80MM Bore; 159.766MM Outside Diameter; 97.79MM Width; Double Row

Part #

JW8049-90K01

BDI #
1361349

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.716
EAN
0053893150741
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JW8049
Assembly Number
90K01
Assembly Components
JW8049 (2) | JW8010 (2) | JXH8012A (1) | JY16022R (1)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | 1 Cone Spacer | 1 Cup Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
19.21
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW8049; 80MM Bore; 159.766MM Outside Diameter; 97.79MM Width; Double Row
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.29 Inch | 159.766 Millimeter
Assembly Width
3.85 Inch | 97.79 Millimeter