Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JXC25469CA-90UA7 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-UNIPAC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzJ8aW1hZ2UvanBlZ3xhREZqTDJnMVppOHhNRGd5TVRRMk1EazFNVEEzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZVNUpVRUZEWHpNd01IZ3pNREF1YW5CbnwwN2E3MDEyMmNjYzY1NGRlZjY1Y2RhZWZkZDRmYTBiYmU0NTY0OGE2YWEzOTY0MGM4OWJlODNmMzM4NzhlMzk5
1361386 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JXC25469CA-90UA7

Description

JXC25469CA-90UA7 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25469CA; 1.929" Bore; 3.307" Outside Diameter; 1.693" Width; Double Row

Part #

JXC25469CA-90UA7

BDI #
1361386

Details

461.24 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 461.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.06
EAN
0053893097329
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JXC25469CA
Assembly Number
90UA7
Assembly Components
JXC25469CA (2) | JXC25469DB (1) | XC25469S (2) | GR28 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 2 Seal | 1 Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.33
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25469CA; 1.929" Bore; 3.307" Outside Diameter; 1.693" Width; Double Row
Outside Diameter
3.307 Inch | 84 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter
Bore
1.929 Inch | 49 Millimeter