TIMKEN
TIMKEN
KLM29749C-2
TIMKEN TIMKEN
Description
KLM29749C-2 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE SINGLE 4 OD
Tapered Roller Bearing Assembly; 1.5" Bore; 0.72" Cone Width; 0.62" Cup Width; Stamped Steel Cage Type
Part #
KLM29749C-20024
BDI #
1362299
Details
17.7
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/KLM29749C-2/p/1362299
Your Price
$ 17.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893776439
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
1.5" Bore; 0.72" Cone Width; 0.62" Cup Width; Stamped Steel Cage Type
Long Description
Tapered Roller Bearing Assembly; 1.5" Bore; 0.72" Cone Width; 0.62" Cup Width; Stamped Steel Cage Type