https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mjh8aW1hZ2UvanBlZ3xhRGRoTDJoaU1TOHhNRGd5TVRRM056YzJNVEExTkM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYek13TUhnek1EQXVhbkJufGE0YWM2OTIxYTNmNWM4MWI2N2MwY2E0MTQyYzdiNjkyNmMxYTYyN2Y4MDRkOTk0OWZiMWE3NTRkNzhhNjZjZjg
TIMKEN
TIMKEN
L44643-90050
TIMKEN TIMKEN
Description
L44643-90050 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44643; 1" Bore; 1.98" Outside Diameter; 1.12" Width; Double Row
Part #
L44643-90050
BDI #
1362781
Details
156.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L44643-90050/p/1362781
Your Price
$ 156.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.274
EAN
0053893294490
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L44643
Assembly Number
90050
Assembly Components
L44643 (2) | L44610 (2) | K106789R (1) | K106790R (1) | L44600LA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L44643-90050
Weight / LBS
0.645
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L44643; 1" Bore; 1.98" Outside Diameter; 1.12" Width; Double Row
Outside Diameter
1.98 Inch | 50.292 Millimeter
Bore
1 Inch | 25.4 Millimeter
Assembly Width
1.12 Inch | 28.448 Millimeter
