

TIMKEN
TIMKEN
L624549-90031
TIMKEN TIMKEN
Description
L624549-90031 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L624549; 4-3/4" Bore; 6-3/8" Outside Diameter; 2-1/2" Width; Double Row
Part #
L624549-90031
BDI #
1363037
Details
5725.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L624549-90031/p/1363037
Your Price
$ 5,725.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.225
EAN
0053893654300
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L624549
Assembly Number
90031
Assembly Components
L624549 (2) | L624514D (1) | L624549XB (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L624549-90031
Weight / LBS
7.519
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L624549; 4-3/4" Bore; 6-3/8" Outside Diameter; 2-1/2" Width; Double Row
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
2.5 Inch | 63.5 Millimeter
Bore
4.75 Inch | 120.65 Millimeter