

TIMKEN
TIMKEN
LL428349-90012
TIMKEN TIMKEN
Description
LL428349-90012 TAPERED ROLLER BRG ASSY ; SINGLE ROW PREC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL428349; 5-1/2" Bore; 7-1/8" Outside Diameter; 27/32" Width; Single Row
Part #
LL428349-90012
BDI #
1363577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL428349-90012/p/1363577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.31
EAN
0053893112770
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL428349
Assembly Number
90012
Assembly Components
LL428349 (1) | LL428310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL428349-90012
Weight / LBS
3.11
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL428349; 5-1/2" Bore; 7-1/8" Outside Diameter; 27/32" Width; Single Row
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Assembly Width
0.844 Inch | 21.43 Millimeter