https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
LL686947-90014
TIMKEN TIMKEN
Description
LL686947-90014 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL686947; 36" Bore; 42" Outside Diameter; 5-1/2" Width; Double Row
Part #
LL686947-90014
BDI #
1363709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL686947-90014/p/1363709
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
200.907
EAN
0053893663494
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL686947
Assembly Number
90014
Assembly Components
LL686947 (2) | LL686910D (1) | LL686947XA (1)
End Play
0.048
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL686947-90014
Weight / LBS
442.925
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL686947; 36" Bore; 42" Outside Diameter; 5-1/2" Width; Double Row
Bore
36 Inch | 914.4 Millimeter
Outside Diameter
42 Inch | 1066.8 Millimeter
Assembly Width
5.5 Inch | 139.7 Millimeter
