

TIMKEN
TIMKEN
LL735449-99401
TIMKEN TIMKEN
Description
LL735449-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL735449; 7" Bore; 8-1/2" Outside Diameter; 13/16" Width; Single Row
Part #
LL735449-99401
BDI #
1363748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL735449-99401/p/1363748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.474
EAN
0053893783260
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LL735449
Assembly Components
LL735449 (1) | LL735410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.14
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL735449; 7" Bore; 8-1/2" Outside Diameter; 13/16" Width; Single Row
Assembly Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
7 Inch | 177.8 Millimeter