https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
LL778149-90012
TIMKEN TIMKEN
Description
LL778149-90012 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL778149; 23" Bore; 27" Outside Diameter; 1-15/16" Width; Single Row
Part #
LL778149-90012
BDI #
1363761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LL778149-90012/p/1363761
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
27.65
EAN
0053893687797
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LL778149
Assembly Number
90012
Assembly Components
LL778149 (1) | LL778110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL778149-90012
Weight / LBS
60.957
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL778149; 23" Bore; 27" Outside Diameter; 1-15/16" Width; Single Row
Outside Diameter
27 Inch | 685.8 Millimeter
Assembly Width
1.938 Inch | 49.225 Millimeter
Bore
23 Inch | 584.2 Millimeter
