1472701
Tapered Roller Bearing Assemblies
KBS BEARING
KBS BEARING
LM 11949/10
KBS BEARING KBS BEARING
Description
KBS BEARING LM 11949/10
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 19.05MM Bore; 45.237MM Outside Diameter; 15.5MM Width; Single Row
Part #
LM 11949/10
BDI #
1472701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-11949-10/p/1472701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM11949
Assembly Components
LM11949 (1) | LM11910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Light Load
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM11949; 19.05MM Bore; 45.237MM Outside Diameter; 15.5MM Width; Single Row
Outside Diameter
1.781 Inch | 45.237 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Assembly Width
0.61 Inch | 15.5 Millimeter