

SKF
SKF
LM 12749/711/VU990
SKF SKF
Description
LM 12749/711/VU990 TAPERED ROLLER BRG ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12749; 0.866" Bore; 1.81" Outside Diameter; 0.61" Width; Single Row
Part #
LM 12749/711/VU990
BDI #
1304061
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-12749-711-VU990/p/1304061
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.125
EAN
7316577903167
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM12749
Assembly Components
LM12749 (1) | LM12711 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM12749; 0.866" Bore; 1.81" Outside Diameter; 0.61" Width; Single Row
Outside Diameter
1.81 Inch | 45.974 Millimeter
Assembly Width
0.61 Inch | 15.5 Millimeter
Bore
0.866 Inch | 22 Millimeter