

SKF
SKF
LM 29749/710/Q
SKF SKF
Description
LM 29749/710/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29749; 1-1/2" Bore; 2-9/16" Outside Diameter; 0.71" Width; Single Row
Part #
LM 29749/710/Q
BDI #
1415376
Details
67.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM-29749-710-Q/p/1415376
Your Price
$ 67.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.238
EAN
7316570187335
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM29749
Assembly Components
LM29749 (1) | LM29710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.52911
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM29749; 1-1/2" Bore; 2-9/16" Outside Diameter; 0.71" Width; Single Row
Outside Diameter
2.563 Inch | 65.1 Millimeter
Assembly Width
0.71 Inch | 18.034 Millimeter
Bore
1.5 Inch | 38.1 Millimeter