

TIMKEN
TIMKEN
LM236749-90012
TIMKEN TIMKEN
Description
LM236749-90012 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM236749; 7-1/4" Bore; 9-1/4" Outside Diameter; 1.339" Width; Single Row
Part #
LM236749-90012
BDI #
1363990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM236749-90012/p/1363990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.55
EAN
0053893120522
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM236749
Assembly Number
90012
Assembly Components
LM236749 (1) | LM236710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM236749-90012
Weight / LBS
7.825
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM236749; 7-1/4" Bore; 9-1/4" Outside Diameter; 1.339" Width; Single Row
Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Assembly Width
1.339 Inch | 34 Millimeter