https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjl8aW1hZ2UvanBlZ3xhRGt3TDJnNVlTOHhNRE13TXprNU5ESXpNamcyTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8ZDlmMTQ2MmQxNzk3MDkyNjAzNTczMGZmY2ZiNWY5ODQwNjZkNDEwMWFjYzIzNzVhMjY3ZWNjMjYyNmQzYzgwNg
TIMKEN
TIMKEN
LM451349V-90090
TIMKEN TIMKEN
Description
LM451349V-90090 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM451349; 10-1/2" Bore; 14" Outside Diameter; 4-1/2" Width; Double Row
Part #
LM451349V-90090
BDI #
1364523
Details
36805.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM451349V-90090/p/1364523
Your Price
$ 36,805.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.289
EAN
0053893622347
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM451349
Assembly Number
90090
Assembly Components
LM451349V (2) | LM451310V (2) | XC2448-S (1) | LM451310EW (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty | Special Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM451349V-90090
Weight / LBS
71.185
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM451349; 10-1/2" Bore; 14" Outside Diameter; 4-1/2" Width; Double Row
Assembly Width
4.5 Inch | 114.3 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter