https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
LM522548/LM522510
NTN NTN
Description
LM522548/LM522510 TAPERED RLR BRG SET
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522548; 109.975MM Bore; 160MM Outside Diameter; 34.925MM Width; Single Row
Part #
LM522548/LM522510
BDI #
25196177
Details
651.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM522548-LM522510/p/25196177
Your Price
$ 651.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.24
EAN
0692314830048
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522548
Assembly Components
LM522548 (1) | LM522510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.93835
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522548; 109.975MM Bore; 160MM Outside Diameter; 34.925MM Width; Single Row
Assembly Width
1.375 Inch | 34.925 Millimeter
Bore
4.33 Inch | 109.975 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
