KOYO
KOYO
LM522549/10
KOYO KOYO
Description
LM522549/10 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522549; 4.33" Bore; 6.299" Outside Diameter; 1-3/8" Width; Single Row
Part #
LM522549/10
BDI #
20865704
Details
486.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM522549-10/p/20865704
Your Price
$ 486.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.33
EAN
0605790368769
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM522549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
5.132
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM522549; 4.33" Bore; 6.299" Outside Diameter; 1-3/8" Width; Single Row
Bore
4.33 Inch | 109.975 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Assembly Width
1.375 Inch | 34.925 Millimeter

