

TIMKEN
TIMKEN
LM67000LA-902B6
TIMKEN TIMKEN
Description
LM67000LA-902B6 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67000; 1-1/4" Bore; 2-21/64" Outside Diameter; 0.655" Width; Single Row
Part #
LM67000LA-902B6
BDI #
1364919
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM67000LA-902B6/p/1364919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.189
EAN
0053893979588
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM67000
Assembly Number
902B6
Assembly Components
LM67048 (1) | LM67010 (1) | LM67000LA (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM67000; 1-1/4" Bore; 2-21/64" Outside Diameter; 0.655" Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Assembly Width
0.655 Inch | 16.637 Millimeter