TIMKEN
TIMKEN
LM767745D-90042
TIMKEN TIMKEN
Description
LM767745D-90042 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM767745; 15-1/2" Bore; 21-1/2" Outside Diameter; 5-7/16" Width; Double Row
Part #
LM767745D-90042
BDI #
1365201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM767745D-90042/p/1365201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
98.94
EAN
0053893143569
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM767745
Assembly Number
90042
Assembly Components
LM767745D (1) | LM767710 (2) | LM767710EA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM767745D-90042
Weight / LBS
217.931
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM767745; 15-1/2" Bore; 21-1/2" Outside Diameter; 5-7/16" Width; Double Row
Assembly Width
5.438 Inch | 138.125 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Bore
15.5 Inch | 393.7 Millimeter
