

TIMKEN
TIMKEN
LM961548DW-90043
TIMKEN TIMKEN
Description
LM961548DW-90043 TAPERED ROLLR BRG ASSY, 2-ROW 12-18 OD (SMARTCATALOG)
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM961548DW; 13-1/2" Bore; 17.996" Outside Diameter; 4-7/8" Width; Double Row
Part #
LM961548DW-90043
BDI #
26529729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM961548DW-90043/p/26529729
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
053893718446
Weight / US pound
121.64
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM961548DW
Assembly Number
90043
Assembly Components
LM961548DW-20000 (1) | LM961511-20000 (2) | LM961510EA-20000 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
123.043
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM961548DW; 13-1/2" Bore; 17.996" Outside Diameter; 4-7/8" Width; Double Row
Assembly Width
4.875 Inch | 123.825 Millimeter
Outside Diameter
17.996 Inch | 457.098 Millimeter
Bore
13.5 Inch | 342.9 Millimeter