https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NDZ8aW1hZ2UvanBlZ3xhREV6TDJoa05pOHhNRFU0TmpJeE16azNOREEwTmk5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8NTVjYTFiZDlhOWYyMTUwYTNjMmVlNjRiZWYwOTQ2ZWFhZjUyMzk3NzQ2Nzc2ZDdmYjUxMTE0OWY1M2RmYTZlNw
TIMKEN
TIMKEN
M249732-90125
TIMKEN TIMKEN
Description
M249732-90125 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249732; 9" Bore; 14-1/8" Outside Diameter; 12" Width; Quadruple Row
Part #
M249732-90125
BDI #
1365827
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249732-90125/p/1365827
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
113.814
EAN
0053893552996
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249732
Assembly Number
90125
Assembly Components
M249732 (4) | M249710CD (2) | M249710EB (1) | M249732XA (2)
End Play
0.016
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249732-90125
Weight / LBS
254.207
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249732; 9" Bore; 14-1/8" Outside Diameter; 12" Width; Quadruple Row
Outside Diameter
14.125 Inch | 358.775 Millimeter
Bore
9 Inch | 228.6 Millimeter
Assembly Width
12 Inch | 304.8 Millimeter
