Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M255449-90071 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
1365969 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M255449-90071

Description

M255449-90071 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 6-1/2" Width; Double Row

Part #

M255449-90071

BDI #
1365969

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
63.399
EAN
0053893559452
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M255449
Assembly Number
90071
Assembly Components
M255449 (2) | M255410CD (1) | M255449XB (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M255449-90071
Weight / LBS
139.77
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M255449; 11-3/8" Bore; 16" Outside Diameter; 6-1/2" Width; Double Row
Assembly Width
6.5 Inch | 165.1 Millimeter
Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter