TIMKEN
TIMKEN
M263349DW-902A4
TIMKEN TIMKEN
Description
M263349DW-902A4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE FOUR ROW 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M263349; 14" Bore; 19-1/4" Outside Diameter; 12-1/2" Width; Quadruple Row
Part #
M263349DW-902A4
BDI #
1366046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M263349DW-902A4/p/1366046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
178.148
EAN
0053893838908
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M263349
Assembly Number
902A4
Assembly Components
M263349DW (2) | M263310D (1) | M263310 (2) | M263310EA (2) | M263349XA (1)
End Play
0.008
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
2 Double Cone | 2 Single Cup | 1 Double Cup | 3 Spacer | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
392.75
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M263349; 14" Bore; 19-1/4" Outside Diameter; 12-1/2" Width; Quadruple Row
Assembly Width
12.5 Inch | 317.5 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Bore
14 Inch | 355.6 Millimeter