

TIMKEN
TIMKEN
M270749-902A6
TIMKEN TIMKEN
Description
TIMKEN M270749-902A6
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Part #
M270749-902A6
BDI #
28648434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749-902A6/p/28648434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
249.635
EAN
0053893801292
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Welded Pin Cage | ABMA Class K
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
549.698
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 10-1/8" Width; Double Row
Assembly Width
10.125 Inch | 257.175 Millimeter
Bore
17.625 Inch | 447.675 Millimeter
Outside Diameter
25 Inch | 635 Millimeter